16FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO FLAT SHIELDED 4K X 2K M/M 16
Mfr # P568-016-FL
Zoro # G114877779
product price: $15.45
/eaKey Features
Package Contents
Flat HDMI Gold Digital Video Cable16ft Flat HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Conductor
Copper
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Series
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-016-FL
Zoro #
G114877779
UPC #
37332137913
Country of Origin
Viet Nam
Dimensions
Cable Length
16 ft
Details
Package Contents
Flat HDMI Gold Digital Video Cable16ft Flat HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Conductor
Copper
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Series
Gold
Item
Video Cable
Includes
Flat HDMI Gold Digital Video Cable, 16ft Flat HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Conductor Material
Copper
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.