
16FT HIGH SPEED HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO 4KX 2K M/M 16FT
Mfr # P569-016
Zoro # G814877116
product price: $16.15
/eaKey Features
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Conductor
Copper
Color
Black
Connector Plating
Gold
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-016
Zoro #
G814877116
UPC #
37332160669
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Conductor
Copper
Color
Black
Connector Plating
Gold
Cable Type
HDMI
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Series
P569
Conductor Material
Copper
Features
Molded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.