18IN DVI SINGLE LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 18INCH

  • Mfr # P561-18N

  • Zoro # G914878594


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Color
Black
Shielding
Yes
Cable Length
1.50 ft
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P561-18N
Zoro #
G914878594
UPC #
37332185990
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Color
Black
Shielding
Yes
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Cable Type
DVI
Conductor Material
Copper
Item
Video Cable
Supported Resolutions
1920 x 1200
Device Supported
Video Device, Monitor, Projector, TV
Contact Plating
Gold
Features
Molded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.