Zoro Homepage

18U WALL MOUNT RACK ENCLOSURE

  • Mfr # SRW18US13

  • Zoro # G716024441


product price: $1,039.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Height
35.6 in
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18US13
Zoro #
G716024441
UPC #
37332177964
Country of Origin
China

Dimensions

Height
35.6 in
Depth
13 in
Width
23.6 in
Rack Height
18U

Details

Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Item
Rack Cabinet
Static/Stationary Weight Capacity
250 lb
Product Line
SmartRack
Package Contents
SmartRack Slim 18U Swinging Wall-Mount Rack Enclosure Cabinet, Mounting Hardware, Keys, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.