This item is Discontinued.

Tripp Lite 192V EXTERNAL BATTERY PACK, EXPANDABLE, RACKMOUNTABLE BP192V18-4U

192V EXTERNAL BATTERY PACK, EXPANDABLE, RACKMOUNTABLE (Discontinued)

  • Mfr # BP192V18-4U
  • Zoro # G1332878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP192V18-4U
Zoro #
G1332878
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.5"
Height
7"
Depth
27.8"

Details

Battery Chemistry
Lead Acid
Product Type
External Battery Pack
Compatibility
Tripp Lite SU16000RT4U 16kVA UPS

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.