
1FT DUAL DVI SPLITTER CABLE DMS-59 M/FX2
Mfr # P576-001
Zoro # G214878621
product price: $15.95
/eaKey Features
Cable Type
DVI
Connector on Second End Details
(2) 29-pin DVI-I (Dual-Link) Digital Video - Female
Color
Black
Cable Characteristic
Splitter Cable
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P576-001
Zoro #
G214878621
UPC #
37332145970
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Cable Type
DVI
Item
Video Cable
Connector on Second End Details
(2) 29-pin DVI-I (Dual-Link) Digital Video - Female
Color
Black
Cable Characteristic
Splitter Cable
Contact Plating
Gold
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Number of Ways
2-way
Conductor Material
Copper
Connector on First End Details
(1) 59-pin DMS-59 Digital Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.