Zoro Homepage

1FT DVI DUAL LINK DIGITAL EXTENSION ADAPTER CABLE 45 DEGREE LEFT PLUG DVI-D M/F

  • Mfr # P562-001-45L

  • Zoro # G314877593


product price: $19.15
/ea

Key Features

Conductor Material
Copper
Color
Black
Standards
RoHS
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Female
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P562-001-45L
Zoro #
G314877593
UPC #
37332131072
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Conductor Material
Copper
Color
Black
Standards
RoHS
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Female
Item
Video Cable
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Includes
DVI Dual Link Video Extension Cable (45 Degree Left Connector), DVI Dual Link 45 Degree Left Extension Cable, DVI-D M/F, 1FT
Cable Characteristic
Extension Cable
Features
Molded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.