PREMIUM HIGH SPEED HDMI CABLE
- Mfr # 355346
- Zoro # G914876705
product price:Â
$
12.15
/ea
Key Features
Contact Plating
Gold
Device Supported
Stereo System, Gaming Console, Audio/Video Device, PC, Blu-ray Player, TV
Shielding
Yes
Connector Gender on Second End
Male
Boot Type
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355346
- Zoro #
- G914876705
- UPC #
- 766623355346
- Country of Origin
- Taiwan, Province of China
- Contact Plating
- Gold
- Device Supported
- Stereo System, Gaming Console, Audio/Video Device, PC, Blu-ray Player, TV
- Shielding
- Yes
- Connector Gender on Second End
- Male
- Boot Type
- Molded
- Connector Gender on First End
- Male
- Supported Resolution
- 3840 x 2160
- Cable Type
- HDMI
- Data Transfer Rate
- 18 Gbit/s
- American Wire Gauge
- 30 AWG
- Item
- A/V Cable
- Connector on Second End Details
- (1) 19 Pin HDMI 2.0 Type A Digital Audio/Video - Male
- Material
- Thermal Plastic, Polyvinyl Chloride (PVC)
- Color
- Black
- Connector on First End Details
- (1) 19 Pin HDMI 2.0 Type A Digital Audio/Video - Male
- Features
- HDMI Ethernet Channel (HEC), Strain Relief, EMI Protection, Audio Return Channel (ARC), Corrosion-free, Tangle Resistant, Double Shielded
Dimensions
- Cable Length
- 5.91 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.