Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1FT SERIAL ATA SATA LATCHING SIGNAL CABLE 7PIN / 7PIN M/M 1FT

  • Mfr # P940-12I

  • Zoro # G414883425


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Features
EMI/RF Protection
Jacket Color
Red
Conductor Material
Copper
Connector on First End Details
(1) 7-pin SATA 3.0 - Male
Connector on Second End Details
(1) 7-pin SATA 3.0 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940-12I
Zoro #
G414883425
UPC #
37332184382
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Features
EMI/RF Protection
Jacket Color
Red
Conductor Material
Copper
Connector on First End Details
(1) 7-pin SATA 3.0 - Male
Connector on Second End Details
(1) 7-pin SATA 3.0 - Male
Color
Red
Material
Metal
Cable Type
SATA
Green Environmental Attribute
Environmentally Friendly
Device Supported
Blu-ray Player, SATA Controller, Hard Drive, CD Player, DVD Player
Data Transfer Rate
6 Gbit/s
Item
Data Transfer Cable
Shielding
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.