Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tripp Lite 2-0 Transient Voltage 15A Amp 120V-Ac Surge Suppressor ISOBLOK 2-0

2-0 Transient Voltage 15A Amp 120V-Ac Surge Suppressor (Discontinued)

  • Mfr # ISOBLOK 2-0
  • Zoro # G503446111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOBLOK 2-0
Zoro #
G503446111
UPC #
-
Country of Origin
Unknown

Dimensions

Input Cord Length Details
Direct Plug-In

Details

Color
Light Gray
Nominal Input Voltage(s) Supported
120V AC
Output (Watts)
1800
Diagnostic LED(s)
Yes
UL1449 Let Through Rating
330V
Receptacle Color
Black
AC Suppression Surge Current Rating
48,000 amps
UL1449 3rd Edition (AC Suppression)
Tested to UL1449 3rd Edition by ETL
Frequency Compatibility
50 / 60 Hz
Circuit Breaker (amps)
15 A
AC Suppression Response Time
NM = 0 ns. CM = <1 ns
Input Plug Type
NEMA 5-15P
Recommended Electrical Service
120V (110-125V)
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line surge suppression
Output Receptacles
(2) 5-15R
EMI / RFI Filtering
40-80 dB
Material of Construction
Metal
AC Suppression Joule Rating
1410
Housing Color
Light Gray
Clamping Voltage (RMS)
140
Voltage Compatibility (VAC)
120
Included Mounting Accessories
Mounting hardware
Safe Thermal Fusing
Prevents unsafe conditions during extreme extended overvoltages and catastrophic occurences
Form Factors Supported
Direct plug-in format with retaining bracket supports wall mounting directly to a standard AC wall socket
AC Suppression Components Used
Metal oxide varistors, toroidal balanced chokes and VHF capacitors
Diagnostic LED Details
PROTECTION PRESENT (green), LINE FAULT (red) and LINE OK (green)
Immunity
Conforms to IEE 587 / ANSI C62.41
Voltage (AC)
120 V-AC
Current
15 A AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.