Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT DVI DUAL-LINK / USB KVM SWITCH W/ AUDIO & CABLES

  • Mfr # B004-DUA2-HR-K

  • Zoro # G614883003


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V, 9 V DC, 230 V
Standards
TAA, FCC, CE
Graphic Mode
WQUXGA
Microphone
Yes
Number of DVI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B004-DUA2-HR-K
Zoro #
G614883003
UPC #
37332183033
Country of Origin
Taiwan, Province of China

Details

Item
KVM Switchbox
Input Voltage
120 V, 9 V DC, 230 V
Standards
TAA, FCC, CE
Graphic Mode
WQUXGA
Microphone
Yes
Number of DVI Ports
3
USB
Yes
Number of USB Ports
6
Environmentally Friendly
Yes
Number of Computers Supported
2
Headphone
Yes
Maximum Video Resolution
2560 x 1600
Number of Local Users Supported
1
Package Contents
2 x 6 ft. USB KVM Cable Kits, 2 x 6 ft. 7.1 Surround Sound Cables, External Power Supply (Input: 100-240V, 50/60Hz, 0.5A Output: 5.3V, 2.4A), Owner's Manual
DVI
Yes
Platform Supported
PC
Color
Black
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.