
2-PORT METAL DIN-RAIL MOUNTING MODULE FOR SNAP-IN KEYSTONE JACKS
Mfr # N063-002
Zoro # G914909458
product price: $9.59
/eaKey Features
Material
Metal, SPCC
Width
1.94 in
Depth
1.64 in
Height
2.12 in
Device Supported
Inline Coupler, Keystone Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N063-002
Zoro #
G914909458
UPC #
37332276872
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.94 in
Depth
1.64 in
Height
2.12 in
Details
Item
Din Rail Mount
Material
Metal, SPCC
Device Supported
Inline Coupler, Keystone Module
Environmentally Friendly
Yes
Features
Heavy Duty
Standards
TAA Compliant
Color
Silver
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.