
20FT DISPLAYPORT TO HD ADAPTER CONVERTER CABLE VIDEO / AUDIO M/M 20FT
Mfr # P582-020
Zoro # G115190099
product price: $34.75
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Color
Black
Jacket Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P582-020
Zoro #
G115190099
UPC #
37332192875
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
20 ft
Details
Green Environmental Attribute
Environmentally Friendly
Color
Black
Jacket Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Item
A/V Cable
Standards
TAA Compliant
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector Plating
Nickel
Supported Resolutions
1920 x 1080
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
DisplayPort/HDMI
Contact Plating
Gold
Device Supported
Projector, Monitor, Audio/Video Device, Graphics Card, TV
Features
HDCP, Passive, Strain Relief, Flexible, Molded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.