Shop TRIPP LITE
See all product information
Create Account
6FT DVI SINGLE LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 6 FT
- Mfr # P561-006
- Zoro # G214878430
product price:Â
$
9.85
/ea
Key Features
Conductor Material
Copper
Standards
DVI DDWG
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
Includes
DVI Cable, DVI Single Link TMDS cable - DVI-D, M/M, 6'
Connector on Second End Details
(1) DVI-D Digital Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P561-006
- Zoro #
- G214878430
- UPC #
- 37332120120
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- Conductor Material
- Copper
- Standards
- DVI DDWG
- Compatibility
- Digital CRT Display, Flat Panel Display, HDTV, Projector
- Includes
- DVI Cable, DVI Single Link TMDS cable - DVI-D, M/M, 6'
- Connector on Second End Details
- (1) DVI-D Digital Video - Male
- Connector on First End Details
- (1) DVI-D Digital Video - Male
- Color
- Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.