21-DEVICE AC CHARGING STATION FOR LAPTOPS AND CHROMEBOOKS - 120V, NEMA 5-15P, 10

  • Mfr # CSC21AC

  • Zoro # G614897741


product price: $1,132.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
CSC21AC 21-Device AC Charging Station, Black Cart Handle Input Cord Wrap 6 x Protective Bumpers 10 x Hex Screws Hex key 2 x Keys Owner's manual Baskets
Color
Black
Material
Steel, Wood
Height
43.05 in
Width
26.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC21AC
Zoro #
G614897741
UPC #
37332226112
Country of Origin
China

Dimensions

Height
43.05 in
Width
26.04 in
Depth
28.84 in

Details

Item
Charging Cart
Includes
CSC21AC 21-Device AC Charging Station, Black Cart Handle Input Cord Wrap 6 x Protective Bumpers 10 x Hex Screws Hex key 2 x Keys Owner's manual Baskets
Color
Black
Material
Steel, Wood
Application
A/V Equipment, Notebook, Chromebook, Monitor, Projector
Features
Anti-theft, Swivel Casters, Tamper Resistant, Powder Coat Finish, Ventilation, Cable Management, Adjustable Slot Divider, Built-in Circuit Breaker, Locking Door, Padlock, Laminated, Damage Resistant, Storage Space, Durable, Key Lock
Input Voltage
120 V AC
Power Source
AC (Alternating Current)
Green Environmental Attribute
Environmentally Friendly
Number of Devices Supported
21
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.