by Eaton 25ft SVGA / VGA Coax Monitor Cable with RGB High Resolution HD15 M/M 25'

  • Mfr # P502-025

  • Zoro # G414878179


product price:  $18.39
/ea

Key Features

Cable Length
25 ft
Color
Black
Cable Type
Coaxial
Features
Molded, EMI/RF Protection, Strain Relief
Includes
Video Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P502-025
Zoro #
G414878179
UPC #
37332125286
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded, EMI/RF Protection, Strain Relief
Includes
Video Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Shielding Material
Foil
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Connector Plating
Gold
Contact Plating
Gold
Connector Type on First End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Supported Resolution
2048 x 1536
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.