Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2FT COMPUTER POWER EXTENSION C

  • Mfr # P004-002-ARD

  • Zoro # G216104544


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Voltage
120 V AC
Standards
UL listed
Jacket Color
Red
Trade Designation
SJT
Cord Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-002-ARD
Zoro #
G216104544
UPC #
37332198815
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Voltage
120 V AC
Standards
UL listed
Jacket Color
Red
Trade Designation
SJT
Max. Amps
10:00 AM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.