Zoro Homepage

3000VA 2700W UPS SM

  • Mfr # SU3000RTXLCD2U

  • Zoro # G216000617


product price: $2,702.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
7
Input Voltage
127 V AC
UPS Type
Double Conversion Online UPS
Power Rating
3000 VA
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000RTXLCD2U
Zoro #
G216000617
UPC #
37332180100
Country of Origin
China

Details

Number of Outlets
7
Input Voltage
127 V AC
UPS Type
Double Conversion Online UPS
Power Rating
3000 VA
Mounting
Rack/Tower
Backup Time (Half/Full Load)
11.30 Minute/4.10 Minute
Outlet Type
One L5-30R and six 5-20R outlets
Output Voltage
127 V AC
Wattage
2700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.