Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000VA 2880W UPS SMART LCD RAC

  • Mfr # SMART3000RMXLN

  • Zoro # G916000597


product price: $3,239.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Power Rating
3000 VA
Number of Outlets
8
Backup Time (Half/Full Load)
10 Minute/3 Minute
Wattage
2880 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000RMXLN
Zoro #
G916000597
UPC #
37332177896
Country of Origin
China

Details

Input Voltage
120 V AC
Power Rating
3000 VA
Number of Outlets
8
Backup Time (Half/Full Load)
10 Minute/3 Minute
Outlet Type
One L5-30R and six managed 5-20R outlets
Wattage
2880 W
Mounting
Rack/Tower
UPS Type
Line-interactive UPS
Output Voltage
110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.