
30FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 30FT
Mfr # P560-030
Zoro # G814878502
product price: $60.69
/eaKey Features
Color
Black
Cable Type
DVI
Cable Length
30 ft
Features
Molded
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P560-030
Zoro #
G814878502
UPC #
37332185983
Country of Origin
China
Dimensions
Cable Length
30 ft
Details
Color
Black
Cable Type
DVI
Features
Molded
Shielding
Yes
Conductor Material
Copper
Device Supported
Monitor, Projector, Video Device, TV
Contact Plating
Gold
Item
Video Cable
Supported Resolutions
2560 x 1600
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.