3FT COMPUTER POWER EXTENSION C
Mfr # P004-003-AOR
Zoro # G416104542
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Voltage
230 V AC
Cord Length
3 ft
Max. Amps
10A
Standards
UL listed
Trade Designation
SJT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P004-003-AOR
Zoro #
G416104542
UPC #
37332198860
Country of Origin
China
Dimensions
Cord Length
3 ft
Details
Voltage
230 V AC
Max. Amps
10A
Jacket Color
Orange
Standards
UL listed
Trade Designation
SJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.