Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT HEAVY DUTY POWER EXTENSION

  • Mfr # P018-003-ARD

  • Zoro # G516104534


product price: $19.15
/ea

Key Features

Standards
UL-listed
Jacket Color
white
Trade Designation
SJT
Max. Amps
15A
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P018-003-ARD
Zoro #
G516104534
UPC #
37332199133
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Standards
UL-listed
Jacket Color
white
Trade Designation
SJT
Max. Amps
15A
Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.