3FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M WHITE 3FT

  • Mfr # P568-003-WH

  • Zoro # G314878385


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

American Wire Gauge
30 AWG
Connector Plating
Gold
Device Supported
Digital Signage Display, Projector, TV, iPad, Monitor, LCD TV, Home Theater System, Audio/Video Device, POS Device, Blu-ray Player
Compatibility
Apple iPad 2
Supported Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-003-WH
Zoro #
G314878385
UPC #
37332184795
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

American Wire Gauge
30 AWG
Connector Plating
Gold
Device Supported
Digital Signage Display, Projector, TV, iPad, Monitor, LCD TV, Home Theater System, Audio/Video Device, POS Device, Blu-ray Player
Compatibility
Apple iPad 2
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Shielding
Yes
Conductor
Copper
Item
A/V Cable
Conductor Material
Copper
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
White
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Corrosion Resistant, Crosstalk Protection, Strain Relief, Molded, EMI/RF Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.