
3FT MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CONVERTER CABLE MDP TO DP M/M3FT
Mfr # P583-003
Zoro # G015190250
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Cable Type
DisplayPort
Device Supported
Notebook, Monitor, Audio/Video Device, TV
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P583-003
Zoro #
G015190250
UPC #
37332174581
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
Cable Type
DisplayPort
Device Supported
Notebook, Monitor, Audio/Video Device, TV
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Color
White
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Connector on Second End Details
(1) Mini DisplayPort Thunderbolt - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.