3FT MINI DISPLAYPORT TO DVI ADAPTER ACTIVE CONVERTER MDP TO DVI 1920 X 1080 DPOR

  • Mfr # P586-003-DVI-V2

  • Zoro # G114879001


product price:  $26.19
/ea

Key Features

Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Connector Plating
Gold
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort/DVI-D
Features
Active, EMI/RF Protection, Eyefinity Technology, Strain Relief, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P586-003-DVI-V2
Zoro #
G114879001
UPC #
37332192004
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Connector Plating
Gold
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort/DVI-D
Features
Active, EMI/RF Protection, Eyefinity Technology, Strain Relief, Molded
Device Supported
TV, Video Device, Projector, Monitor, Graphics Card
Supported Resolutions
1920 x 1080
Shielding
Yes
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Color
Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.