
4-PORT HDMI SWITCH FOR VIDEO & AUDIO 4K X 2K UHD 60 HZ W REMOTE
Mfr # B119-004-UHD
Zoro # G815289819
product price:Â $76.45
/ea
Free Shipping & Returns
Key Features
HDMI Out
Yes
Number of HDMI Outputs
1
Maximum Video Resolution
3840 x 2160
Package Contents
B119-004-UHD 4-Port HDMI Switch, Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.4A; Output: 5V, 2A), Owner's Manual
Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B119-004-UHD
Zoro #
G815289819
UPC #
37332191342
Country of Origin
Viet Nam
Details
HDMI Out
Yes
Number of HDMI Outputs
1
Maximum Video Resolution
3840 x 2160
Package Contents
B119-004-UHD 4-Port HDMI Switch, Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.4A; Output: 5V, 2A), Owner's Manual
Connectivity Technology
Cable
Device Supported
Computer, Satellite Receiver, Gaming Console, Blu-ray Disc Player, DVR, Display
Number of Displays Supported
1
HDMI In
Yes
Number of HDMI Inputs
4
Graphics Modes
4K
Number of Input Devices Supported
4
Item
Audio/Video Switchbox
Green Environmental Attribute
Environmentally Friendly
Includes
B119-004-UHD 4-Port HDMI Switch, Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.4A; Output: 5V, 2A), Owner's Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.