Eaton Tripp Lite Series HDMI to DVI Adapter Cable (M/M), 10 ft. (3.1 m) - (HDMI to DVI-D M/M) 10-ft.
- Mfr # P566-010
- Zoro # G114897494
product price:Â
$
11.59
/ea
Key Features
Compatibility
DTV's ( Digital Television ), Plasma displays, LCD TV's, Projectors, Digital Set-Top boxes, DVD/DVD-R players, AV receivers
Conductor
Copper
Package Contents
Gold Digital Video Cable10ft HDMI to DVI Gold Digital Video Cable - HDMI-M/DVI-M
Cable Type
HDMI
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P566-010
- Zoro #
- G114897494
- UPC #
- 37332122940
- Country of Origin
- Viet Nam
- Compatibility
- DTV's ( Digital Television ), Plasma displays, LCD TV's, Projectors, Digital Set-Top boxes, DVD/DVD-R players, AV receivers
- Conductor
- Copper
- Package Contents
- Gold Digital Video Cable10ft HDMI to DVI Gold Digital Video Cable - HDMI-M/DVI-M
- Cable Type
- HDMI
- Item
- Video Cable
- Connector on First End Details
- (1) HDMI Digital Audio/Video - Male
- Connector on Second End Details
- (1) DVI - Male
- Conductor Material
- Copper
- Includes
- Gold Digital Video Cable, 10ft HDMI to DVI Gold Digital Video Cable - HDMI-M/DVI-M
- Color
- Black
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.