4-PORT RUGGED INDUSTRIAL USB 2.0 HI-SPEED HUB W 15KV ESD IMMUNITY AND METAL CASE

  • Mfr # U223-004-IND

  • Zoro # G414877851


product price:  $80.29
/ea

Key Features

Total Number of USB Ports
4
Height
1 in
Host Interface
USB
Depth
5.6 in
Number of USB 2.0 Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U223-004-IND
Zoro #
G414877851
UPC #
37332174284
Country of Origin
China

Dimensions

Height
1 in
Depth
5.6 in
Width
2.5 in

Details

Total Number of USB Ports
4
Host Interface
USB
Number of USB 2.0 Ports
4
Environmentally Friendly
Yes
Package Contents
4-Port Industrial USB 2.0 Hub with 15kV ESD Immunity(1) USB Cable3-pin Power Terminal BlockDin Rail Mounting HardwareWall Mount Hardware
Data Transfer Rate
480-MB/s
Item
USB Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.