Zoro Homepage

42U RACK ENCLOSURE

  • Mfr # SR42UB

  • Zoro # G416024314


product price: $1,669.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Package Contents
SmartRack SR42UB Premium 42U Standard Rack Enclosure with Doors and Side Panels
Height
78.5 in
Depth
43 in
Color
Black
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UB
Zoro #
G416024314
UPC #
37332123770
Country of Origin
China

Dimensions

Height
78.5 in
Depth
43 in
Rack Width
19 in
Width
23.6 in
Rack Height
42U

Details

Package Contents
SmartRack SR42UB Premium 42U Standard Rack Enclosure with Doors and Side Panels
Item
Rack Cabinet
Color
Black
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.