Zoro Homepage

48U 4-POST OPEN FRAME RACK 3000LB LOAD

  • Mfr # SR4POST48HD

  • Zoro # G514909933


product price: $1,182.79
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Cold-rolled Steel (CRS)
Width
24 in
Depth
35.3 in
Height
90 in
Dynamic/Rolling Weight Capacity
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST48HD
Zoro #
G514909933
UPC #
37332185778
Country of Origin
China

Dimensions

Width
24 in
Depth
35.3 in
Height
90 in
Rack Height
48U
Rack Depth
35.25 in
Rack Width
19 in

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Dynamic/Rolling Weight Capacity
3000 lb
Environmentally Friendly
Yes
Certifications & Standards
EIA-310-D, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
Static/Stationary Weight Capacity
3000 lb
Assembly Required
Yes
Features
Cable Management, Casters, Removable Side Panel
Package Contents
SR4POST48HD Heavy-Duty 4-Post Open Frame Rack, Installation Hardware, 2 x PDU/Cable Management Brackets, Owner's Manual with Warranty Information
Finish
Powder Coated
Color
Black Powder Coat
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.