
4K HDMI COUPLER WITH ETHERNETFF, INDUSTRIAL HIGH SPEED, 4K X 2Kat 60 HZ, IP68 RAT
Mfr # P569-000-FF-IND
Zoro # G314878996
product price:Â $27.69
/eaKey Features
Package Contents
P569-000-FF-IND 4K HDMI Coupler with Ethernet, 4K x 2K, Industrial High Speed, Dust Cap
Adapter Type
HDMI
Maximum Resolution Supported
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P569-000-FF-IND
Zoro #
G314878996
UPC #
37332238443
Country of Origin
Taiwan, Province of China
Details
Package Contents
P569-000-FF-IND 4K HDMI Coupler with Ethernet, 4K x 2K, Industrial High Speed, Dust Cap
Adapter Type
HDMI
Maximum Resolution Supported
3840 x 2160
Item
A/V Adapter
Green Environmental Attribute
Environmentally Friendly
Color
Black
Includes
Dust Cap
Standards
TAA Compliant
Features
HDCP 2.2
Connector on Second End Details
(1) HDMI HDMI 2.0 Digital Audio/Video Female
Connector on First End Details
(1) HDMI HDMI 2.0 Digital Audio/Video Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.