Shop TRIPP LITE
See all product information
Create Account
Eaton Tripp Lite Series HDMI to DVI Adapter Cable (M/M), 12 ft. (3.7 m) - (HDMI to DVI-D M/M) 12-ft.
- Mfr # P566-012
- Zoro # G114897531
product price:Â
$
21.99
/ea
Key Features
Cable Type
DVI/HDMI
Connector Plating
Gold
Shielding
Yes
Conductor
Copper
Contact Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P566-012
- Zoro #
- G114897531
- UPC #
- 37332181329
- Country of Origin
- Viet Nam
- Cable Type
- DVI/HDMI
- Connector Plating
- Gold
- Shielding
- Yes
- Conductor
- Copper
- Contact Plating
- Gold
- Data Transfer Rate
- 5 Gbit/s
- Supported Resolution
- 1920 x 1080
- Device Supported
- TV, Digital TV, DVD Player, Audio/Video Device, Projector, LCD TV, Satellite Receiver, A/V Receiver
- Series
- P566
- Item
- A/V Cable
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Black
- Conductor Material
- Copper
- Connector on Second End Details
- (1) 18-pin DVI-D (Single-Link) Digital Video - Male
- Connector on First End Details
- (1) 19-pin HDMI Type A Digital Audio/Video - Male
- Features
- EMI/RF Protection, Crosstalk Protection, Molded
Dimensions
- Cable Length
- 12 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.