Zoro Homepage

4U WALL MOUNT LOW PROFILE SECU

  • Mfr # SRWF4U

  • Zoro # G416151683


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Rack Depth
20 in
Width
25.6 in
Static/Stationary Weight Capacity
150 lb
Rack Width
19 in
Rack Height
4U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF4U
Zoro #
G416151683
UPC #
37332190611
Country of Origin
China

Dimensions

Rack Depth
20 in
Width
25.6 in
Rack Width
19 in
Rack Height
4U
Depth
9.7 in
Height
28.8 in

Details

Item
Rack Cabinet
Static/Stationary Weight Capacity
150 lb
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
150 lb
Environmentally Friendly
Yes
Material
Steel
Product Line
SmartRack
Form Factor
Wall Mountable
Package Contents
SmartRack SRWF4U Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.