Shop TRIPP LITE
See all product information
Create Account
5-PORT USB FAST CHARGING STATION HUB/ DEVICE ORGANIZER 12V4A 48W
- Mfr # U280-005-ST
- Zoro # G814909404
product price:Â
$
81.59
/ea
Key Features
Input Voltage
120V AC, 230V AC
Overall Height
6.6 in
Overall Width
4.9 in
Overall Depth
2.6 in
Includes
U280-005-ST AC Adapter, 7 x Storage Brackets, External Power Supply (Input:100-240V, 50/60 Hz, 1.5A; Output: 12V, 4A), C7 to NEMA 1-15P Power Cord, 5 ft., Quick Start Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-005-ST
- Zoro #
- G814909404
- UPC #
- 37332199584
- Country of Origin
- China
- Item
- AC Adapter
- Input Voltage
- 120V AC, 230V AC
- Includes
- U280-005-ST AC Adapter, 7 x Storage Brackets, External Power Supply (Input:100-240V, 50/60 Hz, 1.5A; Output: 12V, 4A), C7 to NEMA 1-15P Power Cord, 5 ft., Quick Start Guide
- Standards
- UL Listed Certification
- Output Voltage
- 5V DC
- Maximum Output Current
- 2.40 A
- Device Supported
- Tablet PC, USB Device, iPad, Smartphone
- Maximum Output Power
- 48 W
Dimensions
- Overall Height
- 6.6 in
- Overall Width
- 4.9 in
- Overall Depth
- 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.