Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000VA 3750W UPS SM

  • Mfr # SMART5000TEL3U

  • Zoro # G216000587


product price: $4,099.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

UPS Type
Line Interactive
Output Voltage
208V
Input Voltage
208V
Wattage
3750W
Power Rating
5000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART5000TEL3U
Zoro #
G216000587
UPC #
37332116116
Country of Origin
China

Details

UPS Type
Line Interactive
Output Voltage
208V
Input Voltage
208V
Wattage
3750W
Power Rating
5000VA
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.