Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000VA 3750W UPS SM

  • Mfr # SMART5000XFMRXL

  • Zoro # G116000625


product price: $4,719.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
208 V AC
Output Voltage
208 V AC
Power Rating
5000VA
UPS Type
Line-interactive UPS
Wattage
3750 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART5000XFMRXL
Zoro #
G116000625
UPC #
37332121462
Country of Origin
China

Details

Mounting
Tower/Rack
Input Voltage
208 V AC
Output Voltage
208 V AC
Power Rating
5000VA
UPS Type
Line-interactive UPS
Wattage
3750 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.