Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000VA 4000W UPS SM

  • Mfr # SM5000RT3UTAA

  • Zoro # G416000592


product price: $5,599.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Output Voltage
208 V AC
Mounting
Rack/Tower
UPS Type
Line-interactive UPS
Outlet Type
NEMA 5-15/20R
Wattage
4000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM5000RT3UTAA
Zoro #
G416000592
UPC #
37332161475
Country of Origin
China

Details

Output Voltage
208 V AC
Mounting
Rack/Tower
UPS Type
Line-interactive UPS
Outlet Type
NEMA 5-15/20R
Wattage
4000 W
Input Voltage
220 V AC
Number of Outlets
10
Power Rating
5000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.