by Eaton 50ft VGA Coax Monitor Cable with RGB High Resolution HD15 M/M 50'

  • Mfr # P502-050

  • Zoro # G314878194


product price:  $36.49
/ea

Key Features

Cable Length
50 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Includes
Video Cable, 50-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P502-050
Zoro #
G314878194
UPC #
37332138835
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded
Includes
Video Cable, 50-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Conductor Material
Copper
Shielding Material
Foil
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Supported Resolution
2048 x 1536
Device Supported
Monitor, Computer, Video Device
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Plating
Gold
Connector Type on First End
HD-15 - Male
Connector Type on Second End
HD-15 - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.