Zoro Homepage

50FT VGA COAX CABLE W/ AUDIO/RGB 3.5MM

  • Mfr # P504-050

  • Zoro # G914878853


product price: $72.69
/ea

Key Features

Cable Length
50 ft
Color
Black
Features
Molded
Includes
Monitor & Stereo Audio CableSVGA/VGA Monitor Cable (HD15M to HD15M w/Built-in 3.5mm Audio connectors) - 50-ft.
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P504-050
Zoro #
G914878853
UPC #
37332139238
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Video Cable
Color
Black
Features
Molded
Includes
Monitor & Stereo Audio CableSVGA/VGA Monitor Cable (HD15M to HD15M w/Built-in 3.5mm Audio connectors) - 50-ft.
Conductor Material
Copper
Connector on Second End Details
14-pin
Connector on First End Details
14-pin
Device Supported
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.