
by Eaton 50ft VGA Coax Monitor Cable Low Profile with RGB High Resolution HD15 M/M 50'
Mfr # P502-050-SM
Zoro # G414878605
product price:Â $34.69
/eaKey Features
Cable Length
50 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P502-050-SM
Zoro #
G414878605
UPC #
37332185945
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Plating
Nickel
Connector Type on First End
HD-15 - Male
Shielding
Yes
Supported Resolution
2048 x 1536
Connector on First End Details
(1) 15-pin HD-15 - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Device Supported
Video Device, Monitor
Connector Type on Second End
HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.