Avocent HMX8000R - IP KVM Receiver | 4K video 10 GbE | 4 USB2.0

  • Mfr # HMX8000R-400
  • Zoro # G0025318
product price: 
$
3,300.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V DC
Standards
TAA Compliant
Max. Resolution
4096 x 2160
Platform Supported
Linux, Mac, PC
KVM Technology
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HMX8000R-400
Zoro #
G0025318
UPC #
-
Country of Origin
Unknown
Item
KVM Extender Receiver
Input Voltage
12V DC
Standards
TAA Compliant
Max. Resolution
4096 x 2160
Platform Supported
Linux, Mac, PC
KVM Technology
Digital
Graphics Mode
4K
HDMI
No
Network (RJ-45)
Yes
Digital Audio/Video
Yes
Series
HMX8000R
DisplayPort
Yes
DVI
No
Number of USB Ports
3
Connectivity Technology
Wired
Number of HDMI Ports
0
Number of PS/2 Ports
0
USB
Yes
Number of VGA Ports
0
VGA
No
Headphone
Yes
PS/2 Port
No
Power Consumption
20 W
Proprietary Interface
Yes
Microphone
Yes
Number of DVI Ports
0
Number of Network (RJ-45) Ports
2
Device Type
High Performance KVM

Dimensions

Rack Height
1U
Receiver Depth
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.