Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT COMPUTER POWER EXTENSION C

  • Mfr # P004-006-AOR

  • Zoro # G416104528


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Trade Designation
SJT
Max. Amps
10A
Jacket Color
Orange
Standards
UL listed
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P004-006-AOR
Zoro #
G416104528
UPC #
37332199386
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Trade Designation
SJT
Max. Amps
10A
Jacket Color
Orange
Standards
UL listed
Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.