
6FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE SHIELDED DVI-D M/M 6 FT
Mfr # P560-006
Zoro # G114877502
product price: $10.65
/eaKey Features
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
Connector on First End Details
(1) DVI-D Digital Video - Male
Conductor Material
Copper
Includes
DVI Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 6'
Standards
DVI DDWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-006
Zoro #
G114877502
UPC #
37332120717
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
Connector on First End Details
(1) DVI-D Digital Video - Male
Conductor Material
Copper
Includes
DVI Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 6'
Standards
DVI DDWG
Item
Video Cable
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.