Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT DVI DUAL LINK EXTENSION CABLE DIGITAL TMDS SHIELDED DVI-D M/F 6 FT

  • Mfr # P562-006

  • Zoro # G014877657


product price: $11.49
/ea

Key Features

Includes
DVI Dual Link Extension Cable, DVI Dual Link Extension TMDS cable - DVI-D, M/F, 6'
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Compatibility
Flat Panel Display, Digital CRT Display, Projector, HDTV, Monitor
Color
Black
Connector on Second End Details
(1) 24-pin DVI-D Digital Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P562-006
Zoro #
G014877657
UPC #
37332120649
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Includes
DVI Dual Link Extension Cable, DVI Dual Link Extension TMDS cable - DVI-D, M/F, 6'
Connector on First End Details
(1) 24-pin DVI-D Digital Video - Male
Compatibility
Flat Panel Display, Digital CRT Display, Projector, HDTV, Monitor
Item
Video Cable
Color
Black
Connector on Second End Details
(1) 24-pin DVI-D Digital Video - Female
Conductor Material
Copper
Cable Characteristic
Extension Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.