6FT HDMI TO MINI HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO ADAPTER CONVERTE
Mfr # P571-006-MINI
Zoro # G114883503
product price:Â $8.55
/eaKey Features
Device Supported
TV, Audio/Video Device, Camcorder, Camera
Shielding
Yes
Connector Plating
Gold
Conductor
Copper
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P571-006-MINI
Zoro #
G114883503
UPC #
37332175601
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Device Supported
TV, Audio/Video Device, Camcorder, Camera
Shielding
Yes
Connector Plating
Gold
Conductor
Copper
Cable Type
HDMI
Series
P571
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Color
Black
Connector on Second End Details
(1) Mini HDMI 1.4 Type C Digital Audio/Video - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.