6FT HEAVY DUTY POWER EXTENSION
Mfr # P018-006-AGN
Zoro # G516104510
product price: $19.75
/eaKey Features
Voltage
250V
Trade Designation
SJT
Max. Amps
15A
Standards
UL listed
Jacket Color
red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P018-006-AGN
Zoro #
G516104510
UPC #
37332199164
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Voltage
250V
Trade Designation
SJT
Max. Amps
15A
Standards
UL listed
Jacket Color
red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.