
6FT HIGH SPEED HDMI CABLE WITH ETHERNET AND LOCKING CONNECTOR ULTRA HD 4K X 2K M
Mfr # P569-006-LOCK
Zoro # G114878660
product price: $17.15
/eaKey Features
Cable Type
HDMI
American Wire Gauge
24 AWG
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-006-LOCK
Zoro #
G114878660
UPC #
37332188533
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI
American Wire Gauge
24 AWG
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Contact Plating
Gold
Device Supported
TV, Monitor, Audio/Video Device
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Molded
Color
Black
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.