
6IN AUDIO SPLITTER 2X3 POSITION TO 4-POSITION 3.5MM 6INCH
Mfr # P318-06N-MFF
Zoro # G114936346
product price:Â $3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Cable Type
Mini-phone
Cable Length
6 in
Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P318-06N-MFF
Zoro #
G114936346
UPC #
37332184047
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Cable Type
Mini-phone
Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Cable Characteristic
Splitter Cable
Connector on Second End Details
(2) Mini-phone Stereo Audio - Female
Environmentally Friendly
Yes
Device Supported
Notebook, Speaker, Computer, Audio Device
Connector Type on Second End
Mini-phone Stereo Audio - Female
Color
Black
Connection B
2 x Mini-phone Stereo Audio - Female
Connection A
1 x Mini-phone Stereo Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.