
6IN MINI DISPLAYPORT TO HDMI ADPATER CONVERTER MDP TO HDMI M/F 6INCH
Mfr # P137-06N-HDMI
Zoro # G014883399
product price:Â $15.39
/eaKey Features
Supported Resolution
1920 x 1200
Certifications & Standards
TAA
Cable Type
HDMI/Mini DisplayPort
Conductor
Copper
Device Supported
Audio/Video Device, TV, Monitor, Projector
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P137-06N-HDMI
Zoro #
G014883399
UPC #
37332171115
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 in
Details
Supported Resolution
1920 x 1200
Certifications & Standards
TAA
Cable Type
HDMI/Mini DisplayPort
Conductor
Copper
Device Supported
Audio/Video Device, TV, Monitor, Projector
Item
A/V Cable
Conductor Material
Copper
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Color
White
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Standards
TAA Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.