Shop BELKIN
See all product information
Create Account
HDMI to DVI Cable - DVI - HDMI - 10ft
Mfr # F2E8242B10
Zoro # G414883401
product price:Â
$
21.79
/ea
Key Features
Conductor
Copper
Cable Type
HDMI
Conductor Material
Copper
Cable Length
10 ft
Connector on Second End Details
(1) HDMI Digital Audio/Video
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2E8242B10
- Zoro #
- G414883401
- UPC #
- 722868650233
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Conductor
- Copper
- Cable Type
- HDMI
- Item
- A/V Cable
- Conductor Material
- Copper
- Connector on Second End Details
- (1) HDMI Digital Audio/Video
- Color
- Black
- Connector on First End Details
- (1) DVI